Ridgid Model No. 690 Power Drive Kit W/Case & Support Arm, 115V. The 690 Power Drive is a new lightweight and powerful hand-held power drive. It is designed for threading 1/8" - 2" pipe with the use of 11-R Die Heads (not included). The 690 Power Drive is the perfect lightweight and portable power drive for maintenance and repair workers, as well as service plumbers requiring 2" pipe capacity. Includes case and support arm.
RIDGID® Model No. 690 Power Drive Kit W/Case & Support Arm, 115V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,219.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe/Tube Size | 1/8 - 2 |
Product Details
| Style | Handheld Power Drive |
| Voltage | 115 V |
| Includes | Threader, Carry Case, & Support Arm |
| Package Quantity | 1 |
| Manufacturers Part Number | 44928 |
| For Use With | 11R Die Heads (Not Included) |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |