
Price: $11,143.00
Product Information
Customer Review
Product Q&A
Accessories
Ridgid® Model No. 535 Threading Machine, 115V, 50/6- Hz, 1/2"-2" Npt
The Model 535 maintains the ruggedness of the industry workhorse while adding the features that makes the threading operation more productive. A large chip tray and oil reservoir make the 535 ideal for longer uninterrupted threading. The 535 features a high clearance carriage making the threading operation easier and a generous top cover area that is ideal for keeping tools and work related materials handy. The 535 is designed around maximum uptime with the upgrades that matter most to the pipe working professional.
The Model 535 maintains the ruggedness of the industry workhorse while adding the features that makes the threading operation more productive. A large chip tray and oil reservoir make the 535 ideal for longer uninterrupted threading. The 535 features a high clearance carriage making the threading operation easier and a generous top cover area that is ideal for keeping tools and work related materials handy. The 535 is designed around maximum uptime with the upgrades that matter most to the pipe working professional.
-
Features:
- One No. 811A universal, quick-opening die head.
- One set 1/2"-3/4" universal alloy dies.
- One set 1"-2" universal alloy dies.
- One No. 820 cutter.
- One No. 341 reamer.
- One gallon of premium extreme performance thread cutting oil.
- One spare E-1032 cutter wheel.
Weights & Dimensions
- Pipe/Tube Size 1/8 in (NPT) (Min), 2 in (NPT) (Max)
- Weight 260 LBS (118.18 kg)
Product Details
- Pipe Capacity 1/8 in (NPT) (Min), 2 in (NPT) (Max)
- Voltage 115 V
- Amperage 15 A
- Includes 811A Die Head, Dies, Cutter, Reamer, Oil, Cutter Wheel
- Power Capacity 1/2 hp (Max)
- Type Power Threading Machine
- Package Quantity 1
- Brand RIDGID
- Speed 36 RPM
- Frequency 25.0 HZ
- Hertz 50/60 HZ
- Rotations per Minute 36 RPM
- Manufacturers Part Number 93287
Warranty
- Warranty Lifetime
Customer Review
Product Q & A
There are no questions for this product.

RIDGID® Model No. 535 Threading Machine, 115V, 50/6- Hz, 1/2"-2" Npt
$11143.0
- Product Information
- Customer Review
- Product Q&A
- Accessories