RIDGID® Model No. 5 Strap Wrench, 18"L, 1-3/4" Strap Width, 12" O.D. Tube Capacity
Best for polished pipe. Strong, woven nylon strap gives tight grip. Two models available for plastic pipe. Polyurethane-coated strap.
RIDGID® 31365 #5 18" 12" Capacity Strap Wrench (1-3/4" Strap Width)
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight | 2.12 lb lbs |
| Strap Length | 48 in |
| Size | 18 in |
| Handle Length | 18 in |
| Opening Size | Adjustable in |
| Strap Width | 40 in |
| Jaw Capacity | 5 in |
Product Details
| Type | Pipe & Plumbing Wrench |
| Color | Red |
| Series | 5 |
| Impact Approved | No |
| Material | Cast Iron |
| Manufacturers Part Number | 31365 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |