SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® Model No. 408 400 Series Instrument Bender, 1/2" Tube Size, 1-1/2" Bend Radius

RIDGID® Model No. 408 400 Series Instrument Bender, 1/2" Tube Size, 1-1/2" Bend Radius

Item #: WBB328246

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $220.95

Quantity

Customers Also Viewed

RIDGID® Model No. 404 400 Series Instrument Bender, 1/4" Tube Size, 5/8" Bend Radius

RIDGID® Model No. 404 400 Series Instrument Bender, 1/4" Tube Size, 5/8" Bend Radius

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius

RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius

RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius

General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends

General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends

Ridgid® Model No. 408 400 Series Instrument Bender, 1/2" Tube Size, 1-1/2" Bend Radius

Combine accuracy with easy operation. Offset cushion grip handles for comfort when forming 180° bends. A 90° start angle and unique oil-absorbing shoe minimize bending effort while forming accurate bends in copper, steel and stainless steel tubing.

Weights & Dimensions

  • Bend Radius 1-1/2 IN (3.81 cm)
  • Pipe/Tube Size 1/2 in
  • Tube Outside Diameter 1/2 in
  • Weight 6 LBS (2.73 kg)

Product Details

  • Description Instrument Bender
  • Applications Copper, Stainless Steel, Steel
  • Brand RIDGID
  • Package Quantity 1
  • Series 408
  • Style Lever Benders
  • Manufacturers Part Number 36132
  • Tool Material Copper, Stainless Steel, Steel

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® Model No. 408 400 Series Instrument Bender, 1/2" Tube Size, 1-1/2" Bend Radius

RIDGID® Model No. 408 400 Series Instrument Bender, 1/2" Tube Size, 1-1/2" Bend Radius

Item #: WBB328246

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant