SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® 31035 #36 36" 5" Capacity Straight Pipe Wrench

RIDGID® 31035 #36 36" 5" Capacity Straight Pipe Wrench

Item #: WBB333346

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $354.95

Quantity

Customers Also Viewed

RIDGID® 31005 #8 8" 1" Capacity Straight Pipe Wrench

RIDGID® 31005 #8 8" 1" Capacity Straight Pipe Wrench

RIDGID® 31365 #5 18" 12" Capacity Strap Wrench (1-3/4" Strap Width)

RIDGID® 31365 #5 18" 12" Capacity Strap Wrench (1-3/4" Strap Width)

RIDGID® 31360 #5 18" 7" Capacity Strap Wrench (1-3/4" Strap Width)

RIDGID® 31360 #5 18" 7" Capacity Strap Wrench (1-3/4" Strap Width)

Irwin® 18" Cast Aluminum Pipe Wrench

Irwin® 18" Cast Aluminum Pipe Wrench

Irwin® 8" Cast Iron Pipe Wrench

Irwin® 8" Cast Iron Pipe Wrench

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

Sunex Tools 2638 10 PC. 1/2" Drive 1/4"-3/4" SAE Impact Hex Drive Set

Sunex Tools 2638 10 PC. 1/2" Drive 1/4"-3/4" SAE Impact Hex Drive Set

Stanley 85-990 14 Piece Satin Finish Combination Wrench Set, 12 Point

Stanley 85-990 14 Piece Satin Finish Combination Wrench Set, 12 Point

RIDGID® Model No. 36 Straight Pipe Wrenches, 36", 5" Pipe Capacity

Sturdy, cast-iron housing and I-beam handle with full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws. Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type ll, Class A.

Weights & Dimensions

  • Opening Size Adjustable IN
  • Opening Size Range Adjustable
  • Length 36 IN (91.44 cm)
  • Overall Length Range 24-1/64" to 39"
  • Jaw Capacity 5 IN (12.7 cm)
  • Size 36 IN (91.44 cm)
  • Weight 19.62 lb LBS

Product Details

  • Type Pipe & Plumbing Wrench
  • Brand RIDGID
  • Impact Approved No
  • Series 36
  • Ratcheting No
  • Material Cast Iron
  • Jaw Material Alloy Steel
  • Manufacturers Part Number 31035
  • Color Family Red

Warranty

  • Warranty Lifetime
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Ed

    Date: April 23, 2019

    Decent
    Your review:
    A decent product. Little trouble grabbing larger items, nothing a wiggle or 2 can't fix. Overall a fine product.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® 31035 #36 36" 5" Capacity Straight Pipe Wrench

RIDGID® 31035 #36 36" 5" Capacity Straight Pipe Wrench

Item #: WBB333346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant