SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® Model No. 276 Soil Pipe Cutters, 1-1/2" - 6" Capacity

RIDGID® Model No. 276 Soil Pipe Cutters, 1-1/2" - 6" Capacity

Item #: WBB327350

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $898.00

Quantity

Ridgid® Model No. 276 Soil Pipe Cutters, 1-1/2" - 6" Capacity

The RIDGID 226 In-Place Soil Pipe Cutter is a compact, lightweight tool designed to cut hub and no-hub soil pipe in tight quarters. Only 17" long, the Model 226 is perfect for cutting cast iron, concrete and clay pipe where space is limited. The Model 226 is especially suited for against-the-wall and other tight quarter applications. From the Model 226's compact design to its unique chain latching mechanism, every feature has been engineered for maximum productivity.

Weights & Dimensions

  • Pipe/Tube Size 1-1/2" - 6"
  • Cutting Capacity 1 1/2 in (Min), 6 in (Max) IN
  • Weight 26 LBS (11.82 kg)

Product Details

  • Description Soil Pipe Cutter
  • For Use With Ext. Chain - 33670
  • Applications Pipe
  • Package Quantity 1
  • Brand RIDGID
  • Series 276
  • Cutting Direction Radial
  • Style Pipe Cutters
  • Manufacturers Part Number 59698
  • Tool Material Pipe

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® Model No. 276 Soil Pipe Cutters, 1-1/2" - 6" Capacity

RIDGID® Model No. 276 Soil Pipe Cutters, 1-1/2" - 6" Capacity

Item #: WBB327350

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant