RIDGID® Model No. 226 In-Place Soil Pipe Cutters, 1-1/2" - 6" Capacity
The RIDGID® 226 In-Place Soil Pipe Cutter is a compact, lightweight tool designed to cut hub 1-1/2" (40 mm) to 6" (150 mm) and no-hub soil pipe in tight quarters. Only 17" long, the Model 226 is perfect for cutting cast iron, concrete and clay pipe where space is limited. The Model 226 is especially suited for against-the-wall and other tight quarter applications. From the Model 226's compact design to its unique chain latching mechanism, every feature has been engineered for maximum productivity.
RIDGID® 69982 Model No. 226 In-Place Soil Pipe Cutter, 1-1/2"-6" Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,455.00
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Weight | 19.1 lbs |
| Pipe/Tube Size | 1-1/2" - 6" |
| Cutting Capacity | 1 1/2 in (Min), 6 in (Max) in |
Product Details
| Cutting Direction | Radial |
| Application | Pipe |
| Series | 226 |
| For Use With | Ext. Chain - 33670 |
| Tool Material | Pipe |
| Style | Pipe Cutters |
| Description | In-Place Soil Pipe Cutters |
| Package Quantity | 1 |
| Manufacturers Part Number | 69982 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |