SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® 31345 #2 11-3/4" 5-1/2" Capacity Strap Wrench (1-1/8" Strap Width)

RIDGID® 31345 #2 11-3/4" 5-1/2" Capacity Strap Wrench (1-1/8" Strap Width)

Item #: WBB333583

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Quantity

Customers Also Viewed

RIDGID® Strap Wrench, 11-3/4" 3-1/2" Capacity

RIDGID® Strap Wrench, 11-3/4" 3-1/2" Capacity

RIDGID® 31335 #1 11-3/4" 3-1/2" Capacity Strap Wrench (1/2" Strap Width)

RIDGID® 31335 #1 11-3/4" 3-1/2" Capacity Strap Wrench (1/2" Strap Width)

RIDGID® 31360 #5 18" 7" Capacity Strap Wrench (1-3/4" Strap Width)

RIDGID® 31360 #5 18" 7" Capacity Strap Wrench (1-3/4" Strap Width)

RIDGID® 31020 #14 14" 2" Pipe Capacity Straight Pipe Wrench

RIDGID® 31020 #14 14" 2" Pipe Capacity Straight Pipe Wrench

RIDGID® 31015 #12 12" 2" Capacity Straight Pipe Wrench

RIDGID® 31015 #12 12" 2" Capacity Straight Pipe Wrench

RIDGID® 31030 #24 24" 3" Capacity Straight Pipe Wrench

RIDGID® 31030 #24 24" 3" Capacity Straight Pipe Wrench

RIDGID® 31305 E-110 9-1/2" 1-1/8-2-5/8" Capacity Hex Pipe Wrench

RIDGID® 31305 E-110 9-1/2" 1-1/8-2-5/8" Capacity Hex Pipe Wrench

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

RIDGID® Model No. 2 Strap Wrench, 11-3/4"L, 1-1/8" Strap Width, 5-1/2" O.D Tube Capacity

Best for polished pipe. Strong, woven nylon strap gives tight grip. Two models available for plastic pipe. Polyurethane-coated strap.

Weights & Dimensions

  • Opening Size Adjustable IN
  • Opening Size Range Adjustable
  • Length 11-3/4 IN (29.85 cm)
  • Handle Length 11-3/4 IN (29.85 cm)
  • Strap Length 30 IN (76.2 cm)
  • Overall Length Range 6-1/64" to 8"
  • Jaw Capacity 5-1/2 IN (13.97 cm)
  • Strap Width 30 IN (76.2 cm)
  • Size 11-3/4 IN (29.85 cm)
  • Weight 0.84 lb LBS

Product Details

  • Type Pipe & Plumbing Wrench
  • Brand RIDGID
  • Impact Approved No
  • Series 2
  • Material Cast Iron
  • Manufacturers Part Number 31345
  • Color Family Red

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® 31345 #2 11-3/4" 5-1/2" Capacity Strap Wrench (1-1/8" Strap Width)

RIDGID® 31345 #2 11-3/4" 5-1/2" Capacity Strap Wrench (1-1/8" Strap Width)

Item #: WBB333583

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant