SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® 31125 18" Aluminum Offset Pipe Wrench

RIDGID® 31125 18" Aluminum Offset Pipe Wrench

Item #: WBB331787

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $200.95

Quantity

Customers Also Viewed

RIDGID® 31175 #1017 3/8-1-1/4" Pipe Capacity Basin Wrench W/ 10"-17" Telescoping Handle

RIDGID® 31175 #1017 3/8-1-1/4" Pipe Capacity Basin Wrench W/ 10"-17" Telescoping Handle

RIDGID® 31090 810 10" 1-1/2" Capacity Aluminum Straight Pipe Wrench

RIDGID® 31090 810 10" 1-1/2" Capacity Aluminum Straight Pipe Wrench

RIDGID® 31365 #5 18" 12" Capacity Strap Wrench (1-3/4" Strap Width)

RIDGID® 31365 #5 18" 12" Capacity Strap Wrench (1-3/4" Strap Width)

RIDGID® 31360 #5 18" 7" Capacity Strap Wrench (1-3/4" Strap Width)

RIDGID® 31360 #5 18" 7" Capacity Strap Wrench (1-3/4" Strap Width)

Irwin® 18" Cast Aluminum Pipe Wrench

Irwin® 18" Cast Aluminum Pipe Wrench

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

Sunex Tools 2638 10 PC. 1/2" Drive 1/4"-3/4" SAE Impact Hex Drive Set

Sunex Tools 2638 10 PC. 1/2" Drive 1/4"-3/4" SAE Impact Hex Drive Set

Stanley 85-990 14 Piece Satin Finish Combination Wrench Set, 12 Point

Stanley 85-990 14 Piece Satin Finish Combination Wrench Set, 12 Point

RIDGID® Model No. 18 Aluminum Offset Pipe Wrench, 18"

A jaw opening parallel to the handle and a narrower hook jaw head. Provides easy entry into tight spots.

Weights & Dimensions

  • Opening Size Adjustable IN
  • Opening Size Range Adjustable
  • Length 18 IN (45.72 cm)
  • Overall Length Range 18-1/64" to 24"
  • Jaw Capacity 2-1/2 IN (6.35 cm)
  • Size 18 IN (45.72 cm)
  • Weight 3.47 lb LBS

Product Details

  • Type Pipe & Plumbing Wrench
  • Brand RIDGID
  • Impact Approved No
  • Series 18
  • Ratcheting No
  • Material Aluminum
  • Jaw Material Alloy Steel
  • Manufacturers Part Number 31125
  • Color Family Gray

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® 31125 18" Aluminum Offset Pipe Wrench

RIDGID® 31125 18" Aluminum Offset Pipe Wrench

Item #: WBB331787

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant