Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



RIDGID

Model # :WBB328641

MPN #: 31652

RIDGID® Model No. 154 Quick-Acting Tubing Cutter, 1-7/8" - 4-1/2" Capacity

Product Description
Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. All Models now include an X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement. These cutters are available in models for plastic pipe or metallic tubing. Models 151 and 152 feature fold-away reamers. X-CEL Means Speed Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' change your cutter wheel quickly using our new ball detent design'no tool needed'no lost clips! Spare cutter wheels included for maximum uptime.

PRICE
$359.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Pipe/Tube Size1-7/8" - 4-1/2"
Tube Outside Diameter1 7/8 in (Min), 4 1/2 in (Max)

Product Details

Cut TypeWheel Cut
Cutting DirectionStraight
MechanismAdjustable Screw
ApplicationMetallic Tubing
Series154
Tool MaterialMetallic Tubing
Handle TypeScrew Knob
Standard WheelE-2558
IncludesE-2558 Wheel
DescriptionQuick-Acting Tubing Cutter
Package Quantity1
Manufacturers Part Number31652
Number of Wheels1
BrandRIDGID

Warranty

WarrantyLifetime