Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. All Models now include an X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement. These cutters are available in models for plastic pipe or metallic tubing. Models 151 and 152 feature fold-away reamers. X-CEL Means Speed Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' change your cutter wheel quickly using our new ball detent design'no tool needed'no lost clips! Spare cutter wheels included for maximum uptime.
RIDGID® Model No. 154-P Quick-Acting Tubing Cutter Above W/Wheel For Plastic,1-1/2"-4" Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$385.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Pipe/Tube Size | 1-1/2" - 4" |
| Tube Outside Diameter | 1 1/2 in (Min), 4 in (Max) |
Product Details
| Cut Type | Wheel Cut |
| Cutting Direction | Straight |
| Mechanism | Adjustable Screw |
| Application | Plastic Pipe |
| Series | 154-P |
| Tool Material | Plastic Pipe |
| Handle Type | Screw Knob |
| Standard Wheel | E-2155 |
| Includes | E-2156 Wheel |
| Description | Quick-Acting Plastic Tubing Cutter |
| Package Quantity | 1 |
| Manufacturers Part Number | 31657 |
| Number of Wheels | 1 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |