Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



RIDGID

Model # :WBB329224

MPN #: 32925

Ridgid® Model No. 15 Tubing & Conduit Cutter Above W/H-D Wheel, 3/16-1-1/8" Capacity

Product Description
Ridgid® Model No. 15 Tubing & Conduit Cutter Above W/H-D Wheel, 3/16 - 1-1/8" Capacity

Clean, square cuts are easily made on copper, brass, aluminum and thin-wall conduit. Now includes X-CEL® Knob for quicker cutting. Nos. 10, 15 and 20 feature a convenient fold-away reamer. No. 30 is rated for larger diameter steel and stainless steel tubing. No. 65S is especially designed for stainless steel tubing. Includes six individual bearings and cutter wheel to make stainless cutting easier. X-CEL Means Speed. Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' change your cutter wheel quickly using our new ball detent design'no tool needed'no lost clips! Spare cutter wheels included for maximum uptime.

PRICE
$109.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Pipe/Tube Size3/16" - 1-1/8"
Cutting Capacity3/16 in (Min), 1 1/8 in (Max) in

Product Details

Series15
ApplicationCopper, Brass, Aluminum, Thin-Wall Conduit
Tool MaterialCopper, Brass, Aluminum, Thin-Wall Conduit
Standard WheelE-1240
IncludesE-1240 Wheel
Package Quantity6
DescriptionTubing & Conduit Cutter
Manufacturers Part Number32925
BrandRIDGID

Warranty

WarrantyLifetime