Price: $7,034.00
Product Information
Customer Review
Product Q&A
Accessories
Ridgid® Model No. 1215 Threading Machine, Npt, 115V, 60 Hz, 1/2" - 1-1/2"
Compact, lightweight design. One-piece aluminum housing. Two easy-to-use carrying handles. Integral foot switch hanger. Powerful motor and transmission. Through die head oiling. Adjustable oil flow control. Approved by CSA to CSA and UL standards (115V only) Specifications Pipe Capacity: 1/4"-1 1/2" (6mm-37mm). Bolt Capacity: Bolt: 5/16"-1" (6mm-25mm). Motor: 1/2 HP universal motor 50/60 Hz. Motor Control: ON/OFF heavy duty switch and integral foot switch. Spindle Speed: 44 RPM right hand operation. Front Chuck: Hammer type with replaceable rocker action jaw inserts. Rear Centering Device: Cam action. Cutter: Model 732. Reamer: Model 344, 1/4"-1 1/2". Oiling: Through die head adjustable. Pump: Self-priming constant flow, gerotor type.Standard Equipment One (1) No. 811A Quick Opening Die Head. One (1) Set 1/2"-3/4" Universal Alloy NPT Dies. One (1) Set 1"-1 1/2" Universal Alloy NPT Dies. One (1) No. 732 Cutter with Cutter Wheel. One (1) No. 344 Five Fluted Reamer 1/4"-1 1/2". One (1) Gallon Nu-Clear Oil.
Compact, lightweight design. One-piece aluminum housing. Two easy-to-use carrying handles. Integral foot switch hanger. Powerful motor and transmission. Through die head oiling. Adjustable oil flow control. Approved by CSA to CSA and UL standards (115V only) Specifications Pipe Capacity: 1/4"-1 1/2" (6mm-37mm). Bolt Capacity: Bolt: 5/16"-1" (6mm-25mm). Motor: 1/2 HP universal motor 50/60 Hz. Motor Control: ON/OFF heavy duty switch and integral foot switch. Spindle Speed: 44 RPM right hand operation. Front Chuck: Hammer type with replaceable rocker action jaw inserts. Rear Centering Device: Cam action. Cutter: Model 732. Reamer: Model 344, 1/4"-1 1/2". Oiling: Through die head adjustable. Pump: Self-priming constant flow, gerotor type.Standard Equipment One (1) No. 811A Quick Opening Die Head. One (1) Set 1/2"-3/4" Universal Alloy NPT Dies. One (1) Set 1"-1 1/2" Universal Alloy NPT Dies. One (1) No. 732 Cutter with Cutter Wheel. One (1) No. 344 Five Fluted Reamer 1/4"-1 1/2". One (1) Gallon Nu-Clear Oil.
Weights & Dimensions
- Pipe/Tube Size 1/2 in (NPT) (Min), 1 1/2 in (NPT) (Max)
- Weight 107.9 LBS (49.05 kg)
Product Details
- Pipe Capacity 1/2 in (NPT) (Min), 1 1/2 in (NPT) (Max)
- Voltage 120 V
- Description NPT Threading Machine
- Includes 811A Die Head, Dies, Reamer, Cutter, Cutter Wheel, Oil
- Power Capacity 1/2 hp (Max)
- Type Power Threading Machine
- Package Quantity 1
- Brand RIDGID
- Speed 44 RPM
- Frequency 60.0 HZ
- Hertz 60 HZ
- Rotations per Minute 44 RPM
- Manufacturers Part Number 61142
Warranty
- Warranty Lifetime
Customer Review
Product Q & A
There are no questions for this product.

RIDGID® Model No. 1215 Threading Machine, Npt, 115V, 60 Hz, 1/2" - 1-1/2"
$7034.0
- Product Information
- Customer Review
- Product Q&A
- Accessories