Specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing; rollers include grooves for close-to-flare cuts. Strong, lightweight slide and wheel housing, large knurled feed screw knob gives easy control of cutting pressure for clean cuts. Models 117 and 118 include a self-feeding cutter wheel that automatically cuts after tightening the knob only once. The Model 117 a special knob for easier tightening of the feedscrew.
Ridgid® Model No. 103 Close Quarters Tubing Cutter, 1/8"-5/8" Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Pipe/Tube Size | 1/8" - 5/8" |
| Cutting Capacity | 1/8 in (Min), 5/8 in (Max) in |
Product Details
| Cut Type | Wheel Cut |
| Cutting Direction | Straight |
| Mechanism | Adjustable Screw |
| Application | Aluminum, Brass, Copper, Plastic |
| Series | 103 |
| Tool Material | Aluminum, Brass, Copper, Plastic |
| Handle Type | Screw Knob |
| Standard Wheel | E-3469 |
| Includes | E-3469 Wheel |
| Description | Close Quarters Tubing Cutter |
| Package Quantity | 6 |
| Manufacturers Part Number | 32975 |
| Number of Wheels | 1 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |