
Price: $82.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
RIDGID® Model No. 1017 Telescoping Basin Wrench, 10"-17", 3/8" to 1-1/4" Pipe Capacity
Spring-loaded jaws of forged alloy steel provide fast, one-hand ratcheting. Tension plug holds head in any position up to 90° angle. Telescopic shanks on Models 1017 and 1019 quickly adjust for lengths from 10" to 17".
Spring-loaded jaws of forged alloy steel provide fast, one-hand ratcheting. Tension plug holds head in any position up to 90° angle. Telescopic shanks on Models 1017 and 1019 quickly adjust for lengths from 10" to 17".
Weights & Dimensions
- Opening Size Adjustable IN
- Opening Size Range Adjustable
- Length 10-17 IN
- Overall Length Range 11-1/64" to 17"
- Jaw Capacity 1-1/4 IN (3.18 cm)
- Size 10-17 IN
- Weight 1.97 lb LBS
Product Details
- Type Pipe & Plumbing Wrench
- Brand RIDGID
- Impact Approved No
- Series 1017
- Material Aluminum
- Manufacturers Part Number 31175
- Color Family Gray
Warranty
- Warranty Lifetime
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: TimW87
Date: July 10, 2022
Product Q & A
There are no questions for this product.
Accessories

RIDGID® 31175 #1017 3/8-1-1/4" Pipe Capacity Basin Wrench W/ 10"-17" Telescoping Handle
$82.95
- Product Information
- Customer Review
- Product Q&A
- Accessories