Ridgid® Model No. 10 Tubing & Conduit Cutters, 1/8"-1" Capacity
Clean, square cuts are easily made on copper, brass, aluminum and thin-wall conduit. Now includes X-CEL® Knob for quicker cutting. Nos. 10, 15 and 20 feature a convenient fold-away reamer. No. 30 is rated for larger diameter steel and stainless steel tubing. No. 65S is especially designed for stainless steel tubing. Includes six individual bearings and cutter wheel to make stainless cutting easier. X-CEL Means Speed. Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' change your cutter wheel quickly using our new ball detent design'no tool needed'no lost clips! Spare cutter wheels included for maximum uptime.
Ridgid®32910 Model No. 10 Tubing & Conduit Cutters, 1/8"-1" Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
| Pipe/Tube Size | 1/8" - 1" |
| Cutting Capacity | 1/8 in (Min), 1 in (Max) in |
Product Details
| Series | 10 |
| Application | Copper, Brass, Aluminum, Thin-Wall Conduit |
| Tool Material | Copper, Brass, Aluminum, Thin-Wall Conduit |
| Standard Wheel | F-158 |
| Includes | F-158 Wheel |
| Package Quantity | 6 |
| Description | Tubing & Conduit Cutter |
| Manufacturers Part Number | 32910 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |