
Price: $88.95
Product Information
Customer Review
Product Q&A
Accessories
RIDGID® Model No. 10 RapidGrip, 10", 1-1/2" Pipe Capacity
Quick one-handed operation makes your jobs move faster. The spring-loaded jaw design provides rapid ratcheting action. Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip.
Quick one-handed operation makes your jobs move faster. The spring-loaded jaw design provides rapid ratcheting action. Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip.
Weights & Dimensions
- Opening Size Adjustable IN
- Opening Size Range Adjustable
- Length 10 IN (25.4 cm)
- Overall Length Range 8-1/64" to 11"
- Jaw Capacity 1-1/2 IN (3.81 cm)
- Size 10 IN (25.4 cm)
- Weight 1.60 lb LBS
Product Details
- Type Pipe & Plumbing Wrench
- Brand RIDGID
- Impact Approved No
- Series 10
- Ratcheting No
- Material Cast Iron
- Manufacturers Part Number 10348
- Color Family Red
Warranty
- Warranty Lifetime
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: HomeyHal
Date: March 24, 2022
-
Reviewer: CoopK
Date: March 24, 2022
Your review:
Nice have something quick and easy on simple gas pipe jobs. Not having to fool with adjusting a wrench is great
Product Q & A
There are no questions for this product.
Accessories

RIDGID® 10348 #10 10" 1-1/2" Capacity Pipe Wrench W/ RapidGrip
$88.95
- Product Information
- Customer Review
- Product Q&A
- Accessories