Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Powermatic

Model # :WBB57887

MPN #: PM9-1791291K

Powermatic Model 31A 1-1/2HP 1-Phase 115/230V 6" x 48" Belt / Disc Sander

Product Description
Loaded with features, the 31A from Powermatic can tackle the most demanding tasks. Full cast iron construction allows both metal and woodworking to be done on the same machine and the Integral Dual Dust Port keeps both belt and disc portions clean, extending abrasive life. The articulating table mounted on the 6 x 48" belt sander head can be used vertically, horizontally, or angled to accommodate diverse jobs. The belt head has an indexing pin with stops at 0, 45° and 90° and the head lock allows use at any angle in-between. Removing the top guard allows contour sanding and the cast iron tables with miter gauge slots and positive stops make set-up fast, accurate, and simple for any angle.

Features:

  • Multi-position belt head locks at any angle from 0° to 90°; includes indexing pin for 0, 45°, and 90° stops
  • Belt and disc tables are precision ground cast iron with miter slots
  • Belt table tilts down to 45°, and can be set for beveled and mitered angle sanding
  • Full cast iron platen with solid crowned aluminum drums for smooth sanding belt movement and support
  • 12 disc is balanced for flat, even coverage
PRICE
$4,119.00

1
1
Ships in 136 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Table Size (L x W)13-1/4 X 7-1/2 in
Belt Size (L x W)48 x 6 in
Base Size (W x D x H)20 X 17-1/4 X 27-1/2 in
Dust Port Outside Diameter (Front)4 in
Disc Table Size (W x L)17-1/4 X 9 in
Disc Diameter12 in

Product Details

Belt Table Tilt Degrees45 Down °
TypeBelt & Disc Sander
Disc Table Tilt Degrees15 Up, 45 Down
Dust Collection Mininum CFM Required400 CFM
Prewired Voltage115 V
Amperage14/7 A
StyleClosed Stand
Voltage115/230 V
Disc Speed2375 rpm
Phase1
Belt Speed2410 SFPM
Manufacturers Part NumberPM9-1791291K
Motor Horsepower1-1/2 HP
BrandPowermatic

Compliance & Certifications

CertificationsCSA Certified