- Switch: Heavy-duty FOR/OFF/REV and integral foot switch
- Chuck: RIDGID speed chuck with replaceable rocker-action jaws
- Rear Centering Device: Cam-action turns with chuck
- Support Bar: Heavy-duty (2)
- Includes: 1-1206 Stand, 1-311 Carriage w/Lever, 1-341 Reamer, 1-360 Cutter, 1-811A Universal Die Head, Set 1/2 - 3/4 in Universal Alloy Dies, Set 1 - 2 in. Universal Alloy Dies, 1-32 Transporter, 1-418 Oiler, 1-Gallon Nu-Clear Oil
Ridgid 15682 Model 300 Complete Pipe Threading Machine, 115V
|
Questions & Answers (0)
Product Description
Ridgid 15682 Model 300 Complete Pipe Threading Machine, 115V
PRICE
$11,769.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 212 lbs |
| Pipe/Tube Size | 1/4 in - 2 in NPT |
Product Details
| Type | Power Threading Machine |
| Voltage | 115 V |
| Includes | Power Drive, Die Heads, Dies, Cutter, Reamer, Stand Oiler, Tray |
| Manufacturers Part Number | 15682 |
| Power Capacity | 1/2 hp (Max) |
| Brand | RIDGID |
| Speed | 38 rpm |
| Frequency | 25.0 Hz (Min), 60.0 Hz (Max) Hz |
Warranty
| Warranty | Lifetime |