Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Powermatic

Model # :WBB57938

MPN #: PM9-1791297

Powermatic PM9-1791297 Model 209 5HP 3-Phase 230V 20" Planer

Product Description
This heavy duty planer offers performance and value, loaded with standard features not found on other machines in its class. The powerful 5HP motor and 20 planing capacity will handle the most demanding work. The 5" dust port connects easily to any dust collector. The cutterhead has four high speed steel knives and turns at 5,000 RPM producing 20,000 cuts per minute. The anti-kickback fingers and pressure bar are located in close proximity to the cutterhead for an exceptional finish. The solid cast iron base, table and head are designed for production. The 2-speed oil bath gearbox transmits full power to feed rollers and facilitates fast speed changes at 24 and 31 FPM. The gearbox can be changed to 4-speed with the included gear to run lower speeds of 16 and 20 FPM. The corrugated infeed and fine groove outfeed rollers ensure a smooth feed. The precision ground and polished cast iron table rides on four steel columns giving it plenty of support for the larger workpiece. Heavy cast iron extension wings ensure a flat, smooth cut.

Features:

  • Knife setting gauge
  • 5HP motor and 20 planing capacity for heavy duty work
  • Fully enclosed base cabinet with integrated casters for shop mobility
  • Cast iron table with extensions creates a big 55-1/2 x 20" working area
  • Four feed speeds - 24 and 31 FPM, 16 and 20 FPM with gear change - provide versatility
  • Feed rollers and cutterhead supported by full cast iron head assembly for rigidity
  • 460V operation requires an additional 460V magnetic switch: 209-5016E
  • Single-sided knives
  • 5 diameter dust port
PRICE
$8,869.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Cutting Depth3/32 in
Max Planing Width20 in
Cutterhead Diameter3-3/16 in
Min Planing Length6-3/4 in
Table Size (L x W)25-3/4 X 20 in
Blade Size20 x 1 x 1/8 in
Max Full Width Depth of Cut3/32 in
Feed Rate24/31 & 16/20(W/Gear Change) ft/min
Max Planing Thickness8 in
Dust Port Diameter5 in

Product Details

Dust Collection Mininum CFM Required900 CFM
Prewired Voltage230 V
Phase3
Manufacturers Part NumberPM9-1791297
Motor Horsepower5 HP
Cutterhead Speed5000 rpm
BrandPowermatic
TypePlaner
Number of Knives or Inserts4
Amperage14/7 A
Cuts per Minute20000
StyleFloorstanding
Type of CutterheadKnives
Voltage230/460 V

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA Certified