x

Take 15% off your entire order!

Offer applied at checkout

+

Little Giant® Mobile Workstation 3MW-2448-5TL, 3 Shelf, 24 x 48

Little Giant® Mobile Workstation 3MW-2448-5TL, 3 Shelf, 24 x 48

Item #: WBB288008

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $810.00

Quantity

Customers Also Viewed

Little Giant® Mobile Workstation, 3 Shelf, 24 x 48

Top shelf is 34" high with a retaining lip on 3 sides, with front lip down. Bottom shelf lip up on all 4 sides. All-welded construction with 12 gauge shelves. Available with locking Drawers (keyed alike) 13"w x 17"d x 4-1/2"h. 2 rigid and 2 swivel 5" polyurethane casters. Total Lock swivel casters - locks both wheel and swivel at same time.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 34 (86.36 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • CONSTRUCTION Steel
  • DRAWER QUANTITY --
  • MANUFACTURERS PART NUMBER 3MW-2448-5TL
  • SHELF CLEARANCE INCHES 11-1/2 (29.21 cm)
  • SHELF QUANTITY 3
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane, 2 Swivel with Total Lock Brakes, 2 Rigid
  • BRAND Little Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® 3 Shelf Mobile Table 3IP-2448-6PY - 48 x 24 3600 Lb. Capacity

Item #: B2006404

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$950.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Mobile Workstation 3MW-2448-5TL, 3 Shelf, 24 x 48

Little Giant® Mobile Workstation 3MW-2448-5TL, 3 Shelf, 24 x 48

Item #: WBB288008

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Little Giant® Mobile Workstation 3MW-2448-5TL, 3 Shelf, 24 x 48
    Little Giant® Mobile Workstation 3MW-2448-5TL, 3 Shelf, 24 x 48
    Little Giant® Mobile Workstation 3MW-2448-5TL, 3 Shelf, 24 x 48
    Little Giant® Mobile Workstation 3MW-2448-5TL, 3 Shelf, 24 x 48
    Little Giant® Mobile Workstation 3MW-2448-5TL, 3 Shelf, 24 x 48
    Little Giant® Mobile Workstation 3MW-2448-5TL, 3 Shelf, 24 x 48
    Little Giant® Mobile Workstation 3MW-2448-5TL, 3 Shelf, 24 x 48
    Little Giant® Mobile Workstation 3MW-2448-5TL, 3 Shelf, 24 x 48
    Little Giant® Mobile Workstation 3MW-2448-5TL, 3 Shelf, 24 x 48
    Little Giant® Mobile Workstation 3MW-2448-5TL, 3 Shelf, 24 x 48
    Little Giant® Mobile Workstation 3MW-2448-5TL, 3 Shelf, 24 x 48
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant