Top shelf is 34" high with a retaining lip on 3 sides, with front lip down. Bottom shelf lip up on all 4 sides. All-welded construction with 12 gauge shelves. Available with locking Drawers (keyed alike) 17"L x 13"W x 4-1/2"H. 2 rigid and 2 swivel 5" polyurethane casters. Total Lock swivel casters - locks both wheel and swivel at same time. Available with 1 or 2 locking drawers (keyed alike). Drawers measure 17"L x 13"W x 4-1/2"H. Shelf clearance is 18" below drawer.
Little Giant® Mobile Workstation w/2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 34"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$865.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 34 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Shelf Depth | 1-1/2 in |
| Shelf Clearance | 24-1/2 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Polyurethane, 2 Swivel with Total Lock Brakes, 2 Rigid |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | MW-2448-5TL |
| Brand | Little Giant |