x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Mobile Workstation MW-2448-5TL-DR, 1 Drawer, 24 x 48

Little Giant® Mobile Workstation MW-2448-5TL-DR, 1 Drawer, 24 x 48

Item #: WBB287910

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $775.00

Quantity

Customers Also Viewed

Little Giant® Mobile Workstation, 1 Drawer, 24 x 48

Top shelf is 34" high with a retaining lip on 3 sides, with front lip down. Bottom shelf lip up on all 4 sides. All-welded construction with 12 gauge shelves. Available with locking Drawers (keyed alike) 13"w x 17"d x 4-1/2"h. 2 rigid and 2 swivel 5" polyurethane casters. Total Lock swivel casters - locks both wheel and swivel at same time. Available with 1 or 2 locking drawers (keyed alike). Drawers measure 13"W x 17"D x 4-1/2"H. Shelf clearance is 18" below drawer.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 34 (86.36 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • CONSTRUCTION Steel
  • DRAWER QUANTITY 1
  • MANUFACTURERS PART NUMBER MW-2448-5TL-DR
  • SHELF CLEARANCE INCHES 18 (below Drawer)
  • SHELF QUANTITY 2
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane, 2 Swivel with Total Lock Brakes, 2 Rigid
  • BRAND Little Giant®
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JULIO

    Date: April 23, 2019

    mobile work station
    Your review:
    this was purchase for out maintenance dept,good value working station.
Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Mobile Workstation MW-2436-5TL-DR, 1 Drawer, 24 x 36

Item #: B287884

(1)

Usually ships in 14 to 17 days (ships from US)

$662.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Mobile Workstation MW-2448-5TL-DR, 1 Drawer, 24 x 48

Little Giant® Mobile Workstation MW-2448-5TL-DR, 1 Drawer, 24 x 48

Item #: WBB287910

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant