x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Mobile Table IP-1832RM-BRK, 1 Shelf, 18 x 32

Little Giant® Mobile Table IP-1832RM-BRK, 1 Shelf, 18 x 32

Item #: WBB287775

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $394.95

Quantity

Customers Also Viewed

Little Giant® Mobile Table, 1 Shelf, 18 x 32

All welded steel construction means years of rugged service and no assembly. Single shelf model with open style cross-arm base serves as a workbench where seating is required. Two shelf models provides for additional storage or transport capacity. All models are 34" high and feature 4 swivel casters for increased mobility, and 5" non-marking polyurethane wheels with ball bearings. Wheel brakes are standard on single shelf models, optional on others.

  • LENGTH INCHES 32 (81.28 cm)
  • WIDTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 34 (86.36 cm)
  • CAPACITY LBS 1000 (454.55 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER IP-1832RM-BRK
  • SHELF QUANTITY 1
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane Swivel with Brakes
  • BRAND Little Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Mobile Table IP-1832-2, 2 Shelf, 18 x 32

Item #: B288203

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$420.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Mobile Table IP-1832RM-BRK, 1 Shelf, 18 x 32

Little Giant® Mobile Table IP-1832RM-BRK, 1 Shelf, 18 x 32

Item #: WBB287775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant