
Little Giant® Mobile Storage Locker SC-3048-6PH, 1 Center Shelf, 30x48, Phenolic Wheels
Item #: WBB287955
Not Yet Rated
Enter postal code for delivery date estimate
Shipping to 10465 change
- 48
- 60
- 72
48
- 24
- 30
- 36
30
- 1 Fixed (Base of Truck)
- 1 Fixed (Base of Truck) & 1 Adjustable (Middle)
- 2 Fixed (1 Base of Truck & 1 Middle)
- 3 Fixed (1 Base of Truck & 2 Middle)
2 Fixed (1 Base of Truck & 1 Middle)
Price: $1,671.00
Customers Also Viewed
The small 3/4" x 1-1/2" diamond shaped openings and heavy gauge of the flattened expanded metal on this truck provide maximum security for even the smallest items, while still allowing good visibility and air circulation. All-welded steel construction with heavy gauge reinforced deck and shelf provides 2000 lbs. capacity. The double doors swing open a full 270 degrees, back to the sides and out of the way, and feature padlockable hasp. Interior height 46-1/2", overall height 56" with 2 swivel and 2 rigid 6" x 2" Phenolic Casters.
- LENGTH INCHES 48 (121.92 cm)
- WIDTH INCHES 30 (76.2 cm)
- HEIGHT INCHES 56 (142.24 cm)
- CAPACITY LBS 2000 (909.09 kg)
- COLOR FINISH Gray
- CONSTRUCTION Steel
- MANUFACTURERS PART NUMBER SC-3048-6PH
- SHELF CLEARANCE INCHES 21-1/2 (54.61 cm)
- SHELF QUANTITY 2 Fixed (1 Base of Truck & 1 Middle)
- WHEEL DIAMETER INCHES 6 (15.24 cm)
- WHEEL TYPE Phenolic
- BRAND Little Giant®
There are no questions for this product.

Global Industrial General Security Laminated Steel Padlock, Bumper, 2 Keys, Keyed Differently
Item #: 959101L
Not Yet Rated
$7.30

Little Giant® All Welded Service Cart LGL-1824-BRK, 2 Lip Shelves, 18 x 24
Item #: B288653
Not Yet Rated
$326.95
Popular item in this category
Little Giant® Mobile Storage Locker SC-3060-6PH, 1 Center Shelf, 30x60, Phenolic Wheels
Item #: B287956
Not Yet Rated
Usually ships in 16 to 19 days (ships from US)
$1,653.00

Little Giant® Mobile Storage Locker SC-3048-6PH, 1 Center Shelf, 30x48, Phenolic Wheels
$1671.0
- Product Information
- Customer Review
- Product Q&A
- Accessories