x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Mobile Storage Locker SC-2448-6PH, 1 Center Shelf, 24x 48 Phenolic Wheels

Little Giant® Mobile Storage Locker SC-2448-6PH, 1 Center Shelf, 24x 48 Phenolic Wheels

Item #: WBB287926

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 48
  • 60
  • 72

48

  • 24
  • 30
  • 36

24

  • 1 Fixed (Base of Truck)
  • 1 Fixed (Base of Truck) & 1 Adjustable (Middle)
  • 2 Fixed (1 Base of Truck & 1 Middle)
  • 3 Fixed (1 Base of Truck & 2 Middle)

2 Fixed (1 Base of Truck & 1 Middle)

Price: $1,528.00

Quantity

Customers Also Viewed

Little Giant® Mobile Storage Locker, 1 Center Shelf, 24x 48, Phenolic Wheels

The small 3/4" x 1-1/2" diamond shaped openings and heavy gauge of the flattened expanded metal on this truck provide maximum security for even the smallest items, while still allowing good visibility and air circulation. All-welded steel construction with heavy gauge reinforced deck and shelf provides 2000 lbs. capacity. The double doors swing open a full 270 degrees, back to the sides and out of the way, and feature padlockable hasp. Interior height 46-1/2", overall height 56" with 2 swivel and 2 rigid 6" x 2" Phenolic Casters.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 56 (142.24 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER SC-2448-6PH
  • SHELF CLEARANCE INCHES 21-1/2 (54.61 cm)
  • SHELF QUANTITY 2 Fixed (1 Base of Truck & 1 Middle)
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Phenolic
  • BRAND Little Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Mobile Storage Locker SC-3048-6PH, 1 Center Shelf, 30x48, Phenolic Wheels

Item #: B287955

Not Yet Rated

Usually ships in 16 to 19 days (ships from US)

$1,671.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Mobile Storage Locker SC-2448-6PH, 1 Center Shelf, 24x 48 Phenolic Wheels

Little Giant® Mobile Storage Locker SC-2448-6PH, 1 Center Shelf, 24x 48 Phenolic Wheels

Item #: WBB287926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant