x

Take 15% off your entire order!

Offer applied at checkout

+

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Gray

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Gray

Item #: WB257896GY

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Black
  • Blue
  • Charcoal

Gray

$1,750.77 up to 7% OFF

Price: $1,634.00

Quantity

Customers Also Viewed

Mobile Storage Cabinets
Storage Cabinet Style

Ideal for office or warehouse, these industrial strength storage cabinets feature heavy-duty casters for mobility and have 22 gauge welded steel construction. This 46"W model's 230 lb. capacity shelves meet ANSI/BIFMA shelf capacity standards and adjust on 2" centers. Double doors lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.

The 5" polypropylene swivel casters (2 with brakes) are attached with a 6"W heavy-gauge steel plate that bolts through to 1-1/4" angle iron inside the cabinet, both running the length of the cabinet. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1100 lbs. The casters (Included) and optional push handle (sold separately) are not shipped assembled on the cabinets. It will need to be manually installed by the customer.

  • BRAND Sandusky
  • MODEL 257896GY
  • MANUFACTURERS PART NUMBER TA4R462472-05
  • WIDTH INCHES 46 (116.84 cm)
  • DEPTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 78 (198.12 cm)
  • ASSEMBLY Assembled
  • CONSTRUCTION 20/22 Gauge Steel
  • ADJUSTABLE SHELVES 4
  • FIXED SHELVES 0
  • SHELF QUANTITY 4
  • SHELF CAPACITY LBS 230 (104.55 kg)
  • COLOR FAMILY Gray
  • COLOR FINISH Gray
  • DOOR QUANTITY 2
  • HANDLE TYPE Recessed Handle
  • OPENINGS 5
  • STYLE Storage
  • WHEEL TYPE Polypropylene 4 Swivel, 2 Brake
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: plh

    Date: April 23, 2019

    Just what we were looking for...
    Your review:
    This heavy duty cabinet on wheels was just what we were looking for. It is well made and meets our needs.
  • Reviewer: Monte

    Date: April 23, 2019

    quick and easy
    Your review:
    The cabinet came in ahead of schedule. What had to be assembled was easy and fast to do.
  • Reviewer: Guillermo

    Date: April 23, 2019

    Excellent Customer Service
    Your review:
    I was very surprise that I got my Storage Cabinet sooner that I was expected.The quality of the cabinet is very good.
  • Reviewer: Patty Pelletier

    Date: April 23, 2019

    Asst. Coordinator NH BEP
    Your review:
    Cabinet is sturdy, offered several colors and Global is always easy to place orders with. Definitely my preferred method to purchase items such as this.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Gray

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Gray

Item #: WB257896GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Gray
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Gray
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Gray
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Gray
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Gray
    Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant