Mobile Storage Cabinets
Storage Cabinet Style
Ideal for office or warehouse, these industrial strength storage cabinets feature heavy-duty casters for mobility and have 22 gauge welded steel construction. This 46"W model's 230 lb. capacity shelves meet ANSI/BIFMA shelf capacity standards and adjust on 2" centers. Double doors lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.
The 5" polypropylene swivel casters (2 with brakes) are attached with a 6"W heavy-gauge steel plate that bolts through to 1-1/4" angle iron inside the cabinet, both running the length of the cabinet. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1100 lbs. The casters (Included) are not shipped assembled on the cabinets. It will need to be manually installed by the customer.
Sandusky® Heavy Duty Mobile Storage Cabinet, 22 Gauge, 46"W x 24"D x 78"H, Charcoal
|
Questions & Answers (0)
Product Description
PRICE
$1,289.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Depth | 24 in |
| Height | 78 in |
| Gauge | 22 ga |
Product Details
| Wheel Material | Polypropylene |
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Mobile Cabinet |
| Shelf Capacity | 230 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Charcoal |
| Number of Levels | 5 |
| Wheel Type | 4 Swivel, 2 w/ Brakes |
| Handle Type | Recessed |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 5 |
| Manufacturers Part Number | TA4R462472-02 |
| Number of Fixed Shelves | 1 |
| Base Type | Mobile |
| Brand | Sandusky |