Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Sandusky

Model # :WB331274CH

MPN #: TA4R362472-02

Sandusky® Heavy Duty Mobile Storage Cabinet, 22 Gauge, 36"W x 24"D x 78"H, Charcoal

Product Description
Mobile Storage Cabinets
Storage Cabinet Style

Ideal for office or warehouse, these industrial strength storage cabinets feature heavy-duty casters for mobility and have 22 gauge welded steel construction. The 200 lb. capacity shelves meet ANSI/BIFMA shelf capacity standards and adjust on 2" centers. Double doors lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.

The 5" polypropylene swivel casters (2 with brakes) are attached with a 6"W heavy-gauge steel plate that bolts through to 1-1/4" angle iron inside the cabinet, both running the length of the cabinet. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1100 lbs. The casters (Included) are not shipped assembled on the cabinets. It will need to be manually installed by the customer.

PRICE
$1,305.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1305.00
Buy 6 units - 10 units
1239.00Save $66.00 (5%)
Buy 11+ units
1199.00Save $106.00 (8%)
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Weight173 lbs
Gauge22 ga

Product Details

Wheel MaterialPolypropylene
Lock TypeKeyed Lock, Keyed Alike
TypeMobile Cabinet
Shelf Capacity200 lbs
Number of Adjustable Shelves4
ColorCharcoal
Number of Levels5
Wheel Type4 Swivel, 2 w/ Brakes
Handle TypeRecessed
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAssembled
Number of Compartments5
Manufacturers Part NumberTA4R362472-02
Number of Fixed Shelves1
Base TypeMobile
BrandSandusky