x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Mobile Shop Stand PSR-2436-3RBK-DR, 36 x 24

Little Giant® Mobile Shop Stand PSR-2436-3RBK-DR, 36 x 24

Item #: WBB287881

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $824.00

Quantity

Customers Also Viewed

Little Giant® Mobile Shop Desk - 36"

This 36"L x 24"W x 52"H desk is made of all-welded steel with a gray powder coat finish for long lasting durability and dependability. Desk surface measures 42" above the floor for a comfortable height as a standing workstation. Locking storage drawer provides reliable security and comes with two keys. 10"H riser shelf is 10"D and provides added workspace. Drawer measures 13"W x 17"D x 4-1/2"H. Swivel casters are made with 3" rubber wheels with brakes. Both lower shelves have 1-1/2" retaining lips. Hold up to 1000 lbs. 1 Year Limited Warranty.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 52 (132.08 cm)
  • CAPACITY LBS 1000 (454.55 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • CONSTRUCTION Steel
  • DRAWER QUANTITY 1
  • MANUFACTURERS PART NUMBER PSR-2436-3RBK-DR
  • SHELF CLEARANCE INCHES 11-3/4 (29.85 cm)
  • SHELF QUANTITY 4
  • WHEEL DIAMETER INCHES 3 (7.62 cm)
  • WHEEL TYPE Solid Rubber Swivel with Brakes
  • BRAND Little Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Mobile Shop Stand PSR-2224-3RBK-DR, 24 x 22

Item #: B287880

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$689.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Mobile Shop Stand PSR-2436-3RBK-DR, 36 x 24

Little Giant® Mobile Shop Stand PSR-2436-3RBK-DR, 36 x 24

Item #: WBB287881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant