Take 15% off your entire order!

Offer applied at checkout

Mobile Roll File - 50 Compartment

Mobile Roll File - 50 Compartment

Item #: WBB020055

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $708.00

Quantity

Customers Also Viewed

Mobile Roll File - 20 Compartment

Mobile Roll File - 20 Compartment

Tubular Steel Wire Roll File - 12 Compartment

Tubular Steel Wire Roll File - 12 Compartment

Interion® - Blueprint Flat File Cabinet – 5 Drawer - 41”W – Gray

Interion® - Blueprint Flat File Cabinet – 5 Drawer - 41”W – Gray

Interion® - Blueprint Flat File Cabinet – 5 Drawer - 47”W – Gray

Interion® - Blueprint Flat File Cabinet – 5 Drawer - 47”W – Gray

Interion® - Blueprint Flat File Cabinet – 5 Drawer - 54”W – Gray

Interion® - Blueprint Flat File Cabinet – 5 Drawer - 54”W – Gray

Safco® Blueprint Storage Roll Files - 20 Tube Model

Safco® Blueprint Storage Roll Files - 20 Tube Model

Safco® Blueprint Storage Roll Files - 12 Tube Model

Safco® Blueprint Storage Roll Files - 12 Tube Model

Mobile Roll File - 50 Compartment

The Mobile Roll File is an economic organizing solution perfect for work-in-progress. Your Roll File is attractive and sturdy, constructed of particle board with an attractive textured vinyl laminate finish. Easily mobile with 2" swivel casters, your file makes your office a multitasking workspace. Complete with a grandstand design with square tubes for trouble-free removal of contents. Assembly is quick and easy. Includes 50 compartments.

Weights & Dimensions

  • Depth 15-3/4 IN (40.01 cm)
  • Min Width 30-1/4 IN (76.84 cm)
  • Min Depth 15-3/4 IN (40.01 cm)
  • Width 30-1/4 IN (76.84 cm)
  • Min Height 29-1/4 IN (74.3 cm)
  • Max Depth 15-3/4 IN (40.01 cm)
  • Compartment Size 2-3/4 x 2-3/4 IN
  • Pocket Width 2-3/4 IN (6.99 cm)
  • Pocket Height 2-3/4 IN (6.99 cm)
  • Max Width 30-1/4 IN (76.84 cm)
  • Height 29-1/4 IN (74.3 cm)
  • Max Height 29-1/4 IN (74.3 cm)
  • Weight 50 LBS (22.73 kg)

Product Details

  • Construction Type Unassembled
  • Type Roll File
  • Number of Compartments 50
  • Brand Safco
  • Material Particleboard
  • Manufacturers Part Number 3083
  • Color Family White
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Michael

    Date: April 23, 2019

    Director of Facilities
    Your review:
    Received product damaged and missing all the hardware. Not worth the price!!! *Sent To CS*
Product Q & A

There are 2 questions and 2 answers for this product.

  • What is the warranty on this item?

    Question Asked By: Shannon, November 08, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, November 12, 2019

      Hello Shannon, this unit includes a limited lifetime warranty by the manufacturer. Thank you for your question.

  • Can the wheels be removed?

    Question Asked By: Andrea, November 10, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Andre, The wheels can be removed however it is not recommended to use without the casters as it will void the warranty. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mobile Roll File - 50 Compartment

Mobile Roll File - 50 Compartment

Item #: WBB020055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant