Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB412684

Global Industrial™ Mobile Robot Stretch Wrap Machine, 20"W Roll, 84" Wrap Height

Product Description
✓ Automatically wraps pallets of various shapes & sizes without the need for a turntable
✓ Features programmable wrap settings & film tension control
✓ Slim profile takes up less space & easily navigates around your facility

The Global Industrial™ Mobile Robot Stretch Wrap Machine is your solution to wrapping pallets of any size anywhere throughout your facility. Constructed from durable steel, this portable, battery-powered stretch wrap machine travels to your pallet, reducing forklift traffic and eliminating the need to transfer unstable loads to a fixed station. This versatile machine can run for 8 hours on a single charge, has no maximum weight capacity, and allows a single operator to wrap multiple pallets in different zones, freeing up manpower and increasing productivity. Ideal for use in warehouses, manufacturing settings, and more, this self-propelled unit comes equipped with three easy-to-steer wheels, a control panel with a colorful touchscreen, a belt-driving film carriage, a front safety bumper, and programmable wrap settings with film tension control for efficiently wrapping loads with minimal waste. Limited 1-Year Warranty.

  • Takes 70 seconds to wrap a 40" x 40" x 83" pallet
  • Ideal for oversized, unstable, and non-standard loads
  • Lead acid batteries fully charge in 8 to 10 hours
  • No maximum weight capacity
  • Certification(s): ETL and cETL
    PRICE
    $27,729.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length69 in
    Width46 in
    Height88 in
    Weight CapacityUnlimited
    Weight706 lbs
    Max Roll Width20 in
    Max Roll Diameter10 in
    Max Wrap Height84 in
    Min Roll Width20 in
    Core Size3 in

    Product Details

    Assembly RequiredYes
    TypeSemi-Automatic Portable Stretch Wrapper
    ColorBlue
    Hertz60 Hz
    Voltage110 V
    ControlControl Panel with Color Touch Screen
    MaterialSteel
    Production Rate250 Pallets per Charge
    Phase1
    Manufacturers Part Number412684
    ProgrammableYes
    BrandGlobal Industrial

    Warranty

    Warranty1 yr