x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Mobile Instrument Table, 30 x 48

Little Giant® Mobile Instrument Table, 30 x 48

Item #: WBB288699

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $927.00

Quantity

Customers Also Viewed

Little Giant® Mobile Instrument Table, 30 x 48

Highly maneuverable over rough surfaces with 4 swivel casters and 9" pneumatic wheels. Available with non-slip vinyl laminated to shelf surfaces, or smooth steel surfaces. Welded steel construction for maximum durability. Top shelf height 34", with clearance between shelves 19-1/2"

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 34 (86.36 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • BRAND Little Giant
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • DESCRIPTION Mobile Instrument Table
  • FRAME COLOR Gray
  • FRAME CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER IP-3048-9P
  • SHELF CLEARANCE INCHES 19-1/2 (49.53 cm)
  • SHELF CONSTRUCTION Steel
  • SHELF QUANTITY 2
  • SHELF TYPE Flush
  • STYLE Standard
  • TYPE Instrument Cart
  • WHEEL DIAMETER INCHES 9 (22.86 cm)
  • WHEEL TYPE Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Mobile Instrument Table, Non-Slip Vinyl Surface, 30 x 48

Item #: B288696

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$1,077.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Mobile Instrument Table, 30 x 48

Little Giant® Mobile Instrument Table, 30 x 48

Item #: WBB288699

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant