This cushion-load cart is ideally suited for transporting delicate equipment or sensitive devices. Non-Conductive and sound-deadening wood composite top shelf is covered with non-slip vinyl surface. Top shelf has a full perimeter non-marking bumper to protect walls and furniture. Top shelf measures 36Lx22W" Bottom shelf dimensions 20"W x 30"L. . Powder coated finish.
Little Giant® Instrument Cart w/Poly Lock Casters, 1000 lb. Cap, 36"L x 24"W x 34-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$999.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 34-1/2 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 23 in |
Product Details
| Type | Workstation Cart |
| Shelf Type | Flat |
| Frame Color Family | Gray |
| Color | Gray |
| Wheel Type | Polyurethane, 4 Swivel with Total Lock Brakes |
| Style | Standard |
| Number of Shelves | 2 |
| Material | Steel |
| Description | Mobile Instrument Cart |
| Frame Material | Steel |
| Manufacturers Part Number | MIC-2436-5TL |
| Shelf Material | Vinyl Covered Steel |
| Brand | Little Giant |