Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670060

Global Industrial™ Mobile Height Adjustable Laptop Workstation with 4-Outlet Power Strip

Product Description
This Mobile Height Adjustable Laptop Computer Workstation with 4-Outlet Power Strip is perfect for office or medical urgent care environments. The 27"W x 14-1/4"D worksurface is sturdy and height-adjustable as well. The extruded aluminum post is strong and corrosion-resistant, and come with 4 integrated switched power outlets. The post can host a variety of optional accessories including printer stand and storage pocket. Easy to maneuver with four 3" swivel casters (two with brakes). Easy assembly.

Specifications:
  • Overall Dimensions: 27"W x 19-11/16"D x 42"H
  • Base Dimensions: 22"W x 19-11/16"D x 5-3/8"H
  • Worksurface Dimensions: 27"W x 14-1/4"D
  • Max. Weight Capacity: 132 lbs.
  • Unit Weight: 43 lbs.
  • Power Cord Length: 4 feet
Optional Accessories (Sold Separately):
  • Printer Shelf (Model# 670066)
  • Storage Pocket (Model# 670067)


PROMOTIONAL PRICE
$505.00

was $629.00
Save $124.00 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth19-11/16 in
Height42 in
Wheel Diameter3 in

Product Details

Assembly RequiredYes
TypeMobile Laptop Cart
Frame Color FamilySilver
ColorSilver
Battery PoweredNo
Casters4 Casters (2 Locking)
Enclosure TypeOpen Style
MaterialSteel/Aluminum
Construction TypeUnassembled
DescriptionMobile Laptop Workstation with Power Strip
Outlets4 AC Outlets
Manufacturers Part Number670060
Top MaterialLaminate
BrandGlobal Industrial