This Mobile Height-adjustable Laptop Computer Workstation is perfect for office or medical urgent care environments. The 27"W x 14 1/4"D work surface is sturdy and height-adjustable as well. The extruded aluminum posts are strong and corrosion-resistant, and can host a variety of optional accessories including a printer stand and an accessory basket. Max capacity 132lbs on 4 casters (two with brakes)
Total Dimensions: 27"W x 19 11/16"D x 42"H
-Base Height: 5 3/8"
-Base Width: 22"
-Base Depth: 19 11/16"
Worksurface size: 27"W x 14 1/4"D
Max capacity: 132lbs
Weight: 40 lbs
Global Industrial
Model # :WB670061
Global Industrial Mobile Height Adjustable Laptop Workstation
|
Questions & Answers (0)
Product Description
PRICE
$505.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 19-11/16 in |
| Height | 42 in |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Laptop Cart |
| Frame Color Family | Silver |
| Color | Silver |
| Battery Powered | No |
| Casters | 4 Casters (2 Locking) |
| Enclosure Type | Open Style |
| Material | Steel/Aluminum |
| Construction Type | Unassembled |
| Description | Mobile Laptop Workstation |
| Manufacturers Part Number | 670061 |
| Top Material | Laminate |
| Brand | Global Industrial |