Take 15% off your entire order!

Offer applied at checkout

Morse® Mobile Drum Lift and Tilt 400A-96-125 12V 96" High for 55 Gal Drum - Pull Chain Rotation

Morse® Mobile Drum Lift and Tilt 400A-96-125 12V 96" High for 55 Gal Drum - Pull Chain Rotation

Item #: WB190284

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6,840.00

Quantity

Customers Also Viewed

Global Industrial™ Portable Hydraulic Drum Lifting Jack 800 Lb. Capacity

Global Industrial™ Portable Hydraulic Drum Lifting Jack 800 Lb. Capacity

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Morse® Hydra-Lift Karrier 400A-72-115 - 72"H - 12V DC Power Lift & Tilt

Morse® Hydra-Lift Karrier 400A-72-115 - 72"H - 12V DC Power Lift & Tilt

Global Industrial™ Open & Closed Head Drum Lifter 1000 Lb. Capacity

Global Industrial™ Open & Closed Head Drum Lifter 1000 Lb. Capacity

Global Industrial™ Portable Drum Lifter & Palletizer 800 Lb. Capacity

Global Industrial™ Portable Drum Lifter & Palletizer 800 Lb. Capacity

Global Industrial™ Mobile Drum Carrier for 55 Gallon Steel Drums - 800 Lb. Capacity

Global Industrial™ Mobile Drum Carrier for 55 Gallon Steel Drums - 800 Lb. Capacity

Morse® Mobile Drum Carrier & Positioner 80APS 55 Gal. Polyolefin Wheels

Morse® Mobile Drum Carrier & Positioner 80APS 55 Gal. Polyolefin Wheels

Morse® Drum Spotter & Palletizer Model 81 - 55 Gallon Rimmed Drum - 800 Lb. Capacity

Morse® Drum Spotter & Palletizer Model 81 - 55 Gallon Rimmed Drum - 800 Lb. Capacity

Valley Craft® Barrel Hawk™ Raptor DH F88577B3

Valley Craft® Barrel Hawk™ Raptor DH F88577B3

Valley Craft® Barrel Hawk™ Raptor F88575C5

Valley Craft® Barrel Hawk™ Raptor F88575C5

Morse® Hydra-Lift Karrier 400A-96-120 - 96"H - AC 1-Phase Power Lift - Manual Tilt

Morse® Hydra-Lift Karrier 400A-96-120 - 96"H - AC 1-Phase Power Lift - Manual Tilt

Global Industrial™ 4-Drum Spill Containment Modular Platform - 2 Piece - Assembled

Global Industrial™ 4-Drum Spill Containment Modular Platform - 2 Piece - Assembled

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Global Industrial™ Drum Dolly for 55 Gallon Drum - Steel Wheels 1000 Lb. Capacity

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

Global Industrial™ Cork Bulletin Board With Aluminum Frame, 96" x 48"

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Global Industrial™ S56X4 Tri Sure Male Buttress to 2" Female BSP Pipe Thread

Global Industrial™ S56X4 Tri Sure Male Buttress to 2" Female BSP Pipe Thread

Morse® Hydra-Lift Karrier Drum Lift Carrier

Raise, tilt and drain drums easily with controlled pouring. Self contained; simple one-man operation. Powered Lift reduces operator fatigue (12V battery and charger included). Remote chain. Handle fully-loaded drums up to 750 lbs.; half-full drums up to 350 lbs. 4 Polyolefin casters roll smoothly, 2-8" rigid on front and 2-4" swivel on rear.

Weights & Dimensions

  • Width 50 IN (127 cm)
  • Length 72-1/2 IN (184.15 cm)
  • Height 96 IN (243.84 cm)
  • Weight Capacity 750 (375, Half Full)
  • Raised Height 96 IN (243.84 cm)
  • Weight 415 LBS (188.64 kg)

Product Details

  • Description Remote Chain Tilt Control
  • Assembly Required Assembled
  • Powered or Manual LIft Powered
  • Capacity 55 GAL (208.2 l)
  • Type 12V DC Powered Lift & Manual Tilt - Remote Chain Tilt Control
  • Brand Morse
  • Material Steel
  • Power DC Power Lift - Pull Chain Rotation
  • Manufacturers Part Number 400A-96-125
  • Color Family Blue
  • Wheel Type Polyolefin
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Morse® Mobile Drum Lift and Tilt 400A-96-125 12V 96" High for 55 Gal Drum - Pull Chain Rotation

Morse® Mobile Drum Lift and Tilt 400A-96-125 12V 96" High for 55 Gal Drum - Pull Chain Rotation

Item #: WB190284

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant