Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Morse

Model # :WB190280

MPN #: 400A-72-125

Morse® Mobile Drum Lift and Tilt 400A-72-125 12V 72" High for 55 Gal Drum - Pull Chain Rotation

Product Description
Morse® Hydra-Lift Karrier Drum Lift Carrier

Raise, tilt and drain drums easily with controlled pouring. Self contained; simple one man operation. Powered Lift reduces operator fatigue (12V battery and charger included). Remote chain. Handle fully-loaded drums up to 800 lbs.; half-full drums up to 500 lbs. 4 Polyolefin casters roll smoothly, 2-8" rigid on front and 2-4" swivel on rear.

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$9,759.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length70 in
Width44 in
Height72 in
Raised Height72 in
Weight Capacity800 lbs
Weight399 lbs

Product Details

Assembly RequiredNo
TypeDrum Lifter & Tilter
ColorBlue
Wheel TypePolyolefin
MaterialSteel
Drum Capacity55 gal
Manufacturers Part Number400A-72-125
BrandMorse

Warranty

Warranty2 Years