Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Morse

Model # :WB190278

MPN #: 400A-60-125

Morse® Mobile Drum Lift and Tilt 400A-60-125 12V 72" High for 55 Gal Drum - Hand Crack Rotation

Product Description
Morse® Hydra-Lift Karrier Drum Lift Carrier

Raise, tilt and drain drums easily with controlled pouring. Self contained; simple one man operation. Powered Lift reduces operator fatigue (12V battery and charger included). Handle fully-loaded drums up to 800 lbs.; half-full drums up to 500 lbs. 4 Polyolefin casters roll smoothly, 2-8" rigid on front and 2-4" swivel on rear. 360° Tilt hand crank control.

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$8,389.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width44 in
Height72 in
Raised Height72 in
Weight Capacity800 lbs
Weight345 lbs

Product Details

Assembly RequiredNo
TypeDrum Lifter & Tilter
Powered or Manual LiftPowered
ColorBlue
Wheel TypeSolid
Capacity55 gal
MaterialSteel
Drum Capacity55 gal
Manufacturers Part Number400A-60-125
BrandMorse

Warranty

Warranty2 Years