Global Industral™ Mobile Double Sided Magnetic Whiteboard, Aluminum Frame, 36"W x 48"H
Mobile Double Sided Magnetic Whiteboard provides double the functional writing space than a traditional wall mounted whiteboard. Board rotates 360 degrees on a pivot hinge and secures into the angle of your choice by tightening the side knobs. Painted Steel surface resists staining and ghosting. Full length tray keeps markers, erasers and other accessories in close reach. Neutral color steel powder-coated frame.
Board Dimensions: 36"W x 48"H
Overall Dimensions: 39"W x 23"D x 75"H
Global Industrial
Model # :WBB859968
Global Industrial Mobile Reversible Magnetic Whiteboard - 36"W x 48"H - Steel - Silver Frame
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$529.00was $659.00
Save $130.00 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39 in |
| Depth | 23 in |
| Height | 75 in |
| Board Height | 48 in |
| Board Width | 36 in |
| Board Size (W x H) | 36 x 48 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Painted Steel |
| Style | General Purpose |
| Description | Mobile Double Sided Magnetic Whiteboard |
| Frame Material | Aluminum |
| Manufacturers Part Number | B859968 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Global Industrial |
Warranty
| Warranty | 10 yr |