x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame

Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame

Item #: WBB859967

(7)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial Heavy Duty Magnets, Pack of 4

    $12.75

  • Global Industrial Dry Erase Eraser - Pack of 6

    $16.25

  • Global Industrial™ Dry Erase Markers, Bullet Tip, Assorted Colors, 4 Pack

    $14.25

$440.44 up to 44% OFF

Price: $247.95

Quantity

Customers Also Viewed

Global Industral™ 30"W X 40"H Mobile Reversible Magnetic Whiteboard

Mobile Double Sided Magnetic Whiteboard provides double the functional writing space than a traditional wall mounted whiteboard. Board rotates 360 degrees on a pivot hinge and secures into the angle of your choice by tightening the side knobs. Painted Steel surface resists staining and ghosting. Full length tray keeps markers, erasers and other accessories in close reach. Neutral color steel powder-coated frame.

Board Dimensions: 30"W x 40"H
Overall Dimensions: 30"W x 23"D x 71-1/2"H

  • WIDTH INCHES 34 (86.36 cm)
  • HEIGHT INCHES 68 (172.72 cm)
  • COLOR FINISH White
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • DESCRIPTION Mobile Double Sided Magnetic Whiteboard
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MAGNETIC Yes
  • MANUFACTURERS PART NUMBER B859967
  • STYLE Whiteboard
  • SUGGESTED USE Indoor
  • LIMITED WARRANTY 10 Years
  • PROMOTION 25 Percent Savings
  • BOARD TYPE Mobile Whiteboard
  • BOARD WIDTH INCHES 30 (76.2 cm)
  • BOARD HEIGHT INCHES 40 (101.6 cm)
  • SURFACE MATERIAL Painted Steel
Customer Review

4.5

  • 5 Star

    4
  • 4 Star

    2
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PAM

    Date: November 11, 2020

    Mobile Whiteboard
    Your review:
    Sturdy and was just what we needed.
  • Reviewer: Monte A.

    Date: April 23, 2019

    Portable Whiteboard
    Your review:
    Used the whiteboard for engine lab last week with training class. It was perfect for dragging with me along with the notes for the lab discussion outside the cell.
  • Reviewer: JAI

    Date: April 23, 2019

    Just what we needed!
    Your review:
    It is a well designed, sturdy and practical product.
  • Reviewer: rana

    Date: April 23, 2019

    great whiteboard size and shape
    Your review:
    fast delivery ,quality is really good .
  • Reviewer: MEL

    Date: April 23, 2019

    General MGR of Custodial Services
    Your review:
    Purchased for a classroom and have not got feedback yet.
  • Reviewer: PENNY

    Date: April 23, 2019

    Mobile double sided magnetic whiteboard
    Your review:
    perfect size for confined space
  • Reviewer: Glenn

    Date: April 23, 2019

    Whiteboard
    Your review:
    Very pleased. Durable, yet portable enough for continuous service.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame

Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame

Item #: WBB859967

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame
    Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame
    Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame
    Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame
    Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame
    Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame
    Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame
    Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame
    Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame
    Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame
    Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame
    Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame
    Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame
    Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame
    Global Industral™ Mobile Reversible Magnetic Whiteboard - 30"W x 40"H - Steel - Silver Frame
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant