Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB277216

Global Industrial™ Mobile Computer Workstation & Standing Desk With Keyboard & Mouse Tray

Product Description
Global Industrial™ Mobile Stand-Up Computer Workstation / Standing Desk

This extra-tall 46"H workstation is designed for standing applications. Top work surface 28-3/4"W x 16"D supports your PC with room for supplies. Keyboard shelf is set at 36"H. Adjustable lower shelf measures 28-1/4"W x 18"D and holds supplies, a mini-tower CPU or printer. Four 1" swivel casters (2 locking). Sturdy black coated steel frame with 3/4" light gray laminate surfaces. Easy assembly. Optional 6-outlet power strip (model# 500881) is sold separately. Devices depicted in the image gallery are not included.

Specifications:
  • Top work surface: 28-3/4"W x 16"D
  • Keyboard shelf: 28-3/4"W x 9-3/4"D
  • Lower shelf: 28-1/4"W x 18"D
  • Overall workstation: 28-3/4"W x 21-7/8"D x 46"H
  • Gray laminate top work surface and keyboard tray
  • Black powder coated steel frame


PRICE
$685.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-3/4 in
Depth21-7/8 in
Height46 in

Product Details

TypeMobile Computer Workstation
Frame Color FamilyBlack
ColorBlack
Battery PoweredNo
Enclosure TypeOpen Style
MaterialSteel
Construction TypeUnassembled
DescriptionMobile Computer Workstation/Standing Desk
Manufacturers Part Number277216
Top MaterialLaminate
BrandGlobal Industrial

Warranty

Warranty1 yr