Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB309235BG

Global Industrial™ Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige

Product Description
Global Industrial™ Orbit Series Mobile Computer Cart, Beige

Easily fits through doorways for computer portability. Includes steel post and base with beige laminate work surface. 27"W x 20"D work surface is 1" thick and easily mounts at various heights. Durable 2" x 5" center post includes built-in cable management openings. Cart moves easily on 24"W x 24-1/2"D caster base. Base features a 10"D shelf and 4" rubber casters (2 locking). 41" height overall. Beige powder coat finish. This cart has a total weight capacity of 250 pounds. Easy assembly.

Most Popular Optional Accessories (Sold Separately):
  • CPU Holder (Item# 752148)
  • Locking Keyboard Drawer (Item# 706543)
  • Clear Plastic Protective Shield (Item# 309235S)


Devices depicted in the image gallery are not included.

PRICE
$1,015.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth24-1/2 in
Height41 in
Weight Capacity250 lbs
Wheel Diameter4 in

Product Details

TypeMobile Computer Workstation
ColorBeige
Battery PoweredNo
Wheel TypeRubber Swivel (2 Locking)
Enclosure TypeOpen Style
MaterialSteel
Construction TypeUnassembled
DescriptionMobile Computer Cart
Manufacturers Part Number309235BG
CollectionOrbit
Top MaterialLaminate
BrandGlobal Industrial

Warranty

Warranty1 yr