Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB694561

Global Industrial™ Mobile Computer Workstation, Blue, Unassembled

Product Description
✓ Designed to hold CPUs, printers, & peripherals
✓ Locking keyboard drawer and front & rear access doors
✓ 20 ga powder coat steel housing with 5" casters

The unassembled, blue Global Industrial™ Mobile Computer Workstation is designed to secure CPUs and peripherals to help protect your equipment & data from physical hazards, vandalism, and hacks. A pull-out drawer holds keyboards & a mouse, an unsecured shelf under the keyboard is ideal for printers, and the lower compartment has a locking door & an adjustable shelf to securely hold CPUs. A suite of optional accessories, available separately, allow you to customize the cart to your specific needs. Assembly required. Limited 1-Year Warranty.

  • 24-5/8"W x 22-7/8"D x 22-5/8"H lockable lower compartment
  • Blue powder coat finish is scratch- & corrosion-resistant
  • Rear access holes for wires & cables
  • Four 5" swivel casters, two locking
  • 1-1/2"H side & back top lip prevents items from falling off
  • Wrist rest on keyboard tray/drawer improves comfort
  • PROMOTIONAL PRICE
    $575.00

    was $659.00
    Save $84.00 (13%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width27 in
    Depth24 in
    Height49-1/2 in
    Weight130 lbs

    Product Details

    Assembly RequiredYes
    TypeMobile Computer Cabinet
    ColorBlue
    Battery PoweredNo
    Casters5" Swivel Casters (2 Locking)
    Enclosure TypeCPU Only
    MaterialSteel
    Construction TypeUnassembled
    DescriptionMobile Computer Cabinet
    Manufacturers Part Number694561
    LockableYes
    BrandGlobal Industrial

    Warranty

    Warranty1 yr