x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Mobile Clear Room Divider, 48"W x 72"H

Global Industrial™ Mobile Clear Room Divider, 48"W x 72"H

Item #: WB695859

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $361.95

Quantity

The perfect setup in your facility isn't complete without a convenient divider that adapts to your needs. The Global Industrial™ Mobile Clear Room Divider is a simple and valuable addition that provides perfect full height barrier protection on wheels. It is made to transform a multitude of gathering spaces into a safer, more compliant areas without inhibiting communication or traffic. Ideal for restaurants, cafes, and other dining spaces. Swivel casters grant swift mobility across an even level surface making it easily adaptable to any layout changes in your facility. This clear plastic vinyl divider is encased in a steel frame which provides equal strength and durability. 2 crossbars are made from Halo Rail extrusion. Each crossbar attaches to upright with screws and threaded connectors. Base includes 2 locking ball bearing casters. 1 Year Limited Warranty.

  • WIDTH INCHES 48 (121.92 cm)
  • DEPTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 72 (182.88 cm)
  • COLOR FINISH Clear
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • DESCRIPTION Mobile Clear Divider
  • FRAME COLOR Silver
  • MANUFACTURERS PART NUMBER 695859
  • PACKAGE QUANTITY 1
  • NUMBER OF PANELS 1
  • THICKNESS INCHES 0.02 (.05 cm)
  • WEIGHT LBS 31 (14.09 kg)
  • MATERIAL Vinyl
  • FRAME CONSTRUCTION Steel
  • TYPE Room Divider
  • LIMITED WARRANTY 1 Year
  • WIDTH RANGE >0 to 6 ft
  • HEIGHT RANGE >6 to 7 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Mobile Clear Room Divider, 72"W x 72"H

Item #: 695861

Not Yet Rated

In Stock, Ships in 3-4 days

$417.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Mobile Clear Room Divider, 48"W x 72"H

Global Industrial™ Mobile Clear Room Divider, 48"W x 72"H

Item #: WB695859

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Mobile Clear Room Divider, 48"W x 72"H
    Global Industrial™ Mobile Clear Room Divider, 48"W x 72"H
    Global Industrial™ Mobile Clear Room Divider, 48"W x 72"H
    Global Industrial™ Mobile Clear Room Divider, 48"W x 72"H
    Global Industrial™ Mobile Clear Room Divider, 48"W x 72"H
    Global Industrial™ Mobile Clear Room Divider, 48"W x 72"H
    Global Industrial™ Mobile Clear Room Divider, 48"W x 72"H
    Global Industrial™ Mobile Clear Room Divider, 48"W x 72"H
    Global Industrial™ Mobile Clear Room Divider, 48"W x 72"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant