Take 15% off your entire order!

Offer applied at checkout

Built-Rite Mobile Workbench w/ Shop Top Square Edge, 72"W x 30"D, Blue

Built-Rite Mobile Workbench w/ Shop Top Square Edge, 72"W x 30"D, Blue

Item #: WB252348BL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,041.00

Quantity

Customers Also Viewed

Global Industrial™ Mobile Production Workbench w/ Maple Safety Edge Top, 72"W x 36"D, Blue

Global Industrial™ Mobile Production Workbench w/ Maple Safety Edge Top, 72"W x 36"D, Blue

Global Industrial™ Mobile Production Workbench w/ Laminate Square Edge Top, 48"W x 30"D, Blue

Global Industrial™ Mobile Production Workbench w/ Laminate Square Edge Top, 48"W x 30"D, Blue

Global Industrial™ Mobile Production Workbench w/ Shop Top Safety Edge, 48"W x 30"D, Blue

Global Industrial™ Mobile Production Workbench w/ Shop Top Safety Edge, 48"W x 30"D, Blue

This mobile workbench is built for years of service. The rugged 18 ga, 1-1/2" tubular steel frame features a double cross-bracing stringer on rear legs for added rigidity. The lower shelf provides additional storage space. The 34"H mobile workbench rolls smooth on 5" diameter non-marring locking swivel casters. Its shop top comes with matching lower shelf. The shop top protects against static build up and won't warp or split. It has a blue enamel finished frame. The workbench is easy to assemble.

Weights & Dimensions

  • Depth 30 IN (76.2 cm)
  • Wheel Diameter 5 IN (12.7 cm)
  • Width 72 IN (182.88 cm)
  • Height 36 IN (91.44 cm)
  • Weight Capacity 1,000 LBS (454.55 kg)
  • Weight 159 LBS (72.27 kg)

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Number of Shelves 0
  • Edge Type Square
  • Mobile or Stationary Mobile
  • Type Mobile Standard Workbench
  • Top Material Shop Top
  • Brand Built-Rite
  • Leg Style Square Tubular Leg
  • Material Steel
  • Style Shelf
  • Power No
  • Manufacturers Part Number DSM3063426-BL
  • Wheel Type Locking
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ 72 x 30 Mobile Fixed Height Flared Leg Workbench - Shop Top Square Edge Gray

Item #: 183444A

(1)

Ships in One Business Day

$899.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Built-Rite Mobile Workbench w/ Shop Top Square Edge, 72"W x 30"D, Blue

Built-Rite Mobile Workbench w/ Shop Top Square Edge, 72"W x 30"D, Blue

Item #: WB252348BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant