x

Take 15% off your entire order!

Offer applied at checkout

+

Shurtape MJ 100 Fiberglass Mesh Tape 48mm x 100yds - Pkg Qty 24

Shurtape MJ 100 Fiberglass Mesh Tape 48mm x 100yds - Pkg Qty 24

Item #: WBB2273773

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$8.50 ea.

Price: $204.00 / Pkg of 24

Quantity

Customers Also Viewed

Shurtape MJ 100 Fiberglass Mesh Tape 48mm x 100yds

Self-adhering, open weave fiberglass mesh tape.

Features
  • Professional grade open weave fiberglass mesh drywall tape.
  • Self-adhering.
  • Light adhesive on one side for non-slipping.
  • Width selection provides ample support for mastic coat.
  • Fabric count - 8 ends by 8 picks for superior strength.


  • BRAND Shurtape
  • LENGTH INCHES 6-3/8 (16.19 cm)
  • WIDTH INCHES 6-3/8 (16.19 cm)
  • HEIGHT INCHES 1-7/8 (4.76 cm)
  • LENGTH FEET 300 (91.44 m)
  • CORE SIZE INCHES 3 (7.62 cm)
  • LENGTH METERS 100
  • WIDTH MILLIMETERS 48
  • THICKNESS MIL 9
  • WEIGHT LBS 0.13 (.06 kg)
  • COLOR FINISH White
  • CONSTRUCTION Fiberglass mesh
  • APPLICATION TEMPERATURE RANGE N/A
  • ADHESIVE Acrylic
  • PACKAGE QUANTITY 24
  • MANUFACTURER'S PART NUMBER 230245
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shurtape MJ 100 Fiberglass Mesh Tape 48mm x 100yds - Pkg Qty 24

Shurtape MJ 100 Fiberglass Mesh Tape 48mm x 100yds - Pkg Qty 24

Item #: WBB2273773

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Shurtape MJ 100 Fiberglass Mesh Tape 48mm x 100yds - Pkg Qty 24
    Shurtape MJ 100 Fiberglass Mesh Tape 48mm x 100yds - Pkg Qty 24
    Shurtape MJ 100 Fiberglass Mesh Tape 48mm x 100yds - Pkg Qty 24
    Shurtape MJ 100 Fiberglass Mesh Tape 48mm x 100yds - Pkg Qty 24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant