Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Mitutoyo

Model # :WB534250C

MPN #: 500-196-30CAL

Mitutoyo 500-196-30CAL Digimatic 0-6''/150MM Stainless Digital Caliper W/ Long Form Calibration

Product Description
Mitutoyo 500-196-30 Digimatic Digital Caliper w/ Certification

Features:
  • Large and clear LCD readout
  • The ZERO/ABS key allows the display to be Zero-Set at any slider position along the scale for incremental comparison measurements. This switch will also allow return to the absolute (ABS) coordinate and display of the true position from the origin point (usually jaws-closed point)
  • Carbide-tipped jaw type calipers are also available
  • With thumb roller
  • Hardened stainless steel construction with 4 way measurement, OD, ID, depth, step
  • 20,000 Hour battery life under normal conditions
  • Supplied in fitted plastic case
PRICE
$399.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Measurement0
Metric or InchInch, Metric in
Min Outside DiameterNone in
Min Measurement0
Depth Rod ShapeRectangular
Max Measurement6 in / 150 mm
Resolution/Graduation0.005

Product Details

CaseYes
Power SourceBattery
Mechanical Or DigitalDigital
Thumb RollerYes
IP RatingNone
Manufacturers Part Number500-196-30CAL
Inside Diameter Contact Point MaterialStainless Steel
BrandMitutoyo
Battery TypeSR44
TypeCaliper
DigitalYes
Measuring Face MaterialStainless Steel
SeriesDigimatic
Data OutputNo
StyleGeneral Purpose
Accuracy (+/-)0.001 in
Fraction OptionNo
Frame MaterialStainless Steel

Compliance & Certifications

Long Form Calibration Certificate IncludedYes