Measure objects within certain limits with the Mitutoyo 500-196-32 ABSOLUTE Digimatic 6" Digital Caliper. It includes a large and clear LCD readout, carbide-tipped jaw type calipers, and up to 20,000 hours of battery life when used under normal conditions. The ZERO/ABS key allows the display to be zero-set at any slider position along the scale for incremental comparison measurements. This switch will also allow return to the absolute (ABS) coordinate and display the true position from the origin point (usually jaws-closed point). Hardened stainless steel construction with 4-way measurement, OD, ID, depth, step provides years of reliable use. Comes with a fitted plastic case for easy storage and transport. 1-Year Limited Warranty.
Mitutoyo 500-196-32 Digimatic 0-6''/150MM Stainless Steel Digital Caliper
|
Questions & Answers (0)
Product Description
PRICE
$295.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Inside Measurement | 0 |
| Metric or Inch | Inch, Metric in |
| Min Outside Diameter | None in |
| Min Measurement | 0 |
| Depth Rod Shape | Rectangular |
| Max Measurement | 6 in / 150 mm |
| Resolution/Graduation | 0.005 |
Product Details
| Case | Yes |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Thumb Roller | Yes |
| IP Rating | None |
| Manufacturers Part Number | 500-196-32 |
| Inside Diameter Contact Point Material | Stainless Steel |
| Brand | Mitutoyo |
| Battery Type | SR44 |
| Type | Caliper |
| Digital | Yes |
| Measuring Face Material | Stainless Steel |
| Series | Digimatic |
| Data Output | No |
| Style | General Purpose |
| Accuracy (+/-) | 0.001 in |
| Fraction Option | No |
| Frame Material | Stainless Steel |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |