Take 15% off your entire order!

Offer applied at checkout

Vollrath® Mirage® - Drop-in Warmer 450W

Vollrath® Mirage® - Drop-in Warmer 450W

Item #: WBB209843

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,549.00

Quantity

Customers Also Viewed

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Vollrath® Mirage® - Drop-in Induction Range 1.4KW

Vollrath® Mirage® - Drop-in Induction Range 1.4KW

Vollrath® Ultra - Dual HOB Countertop 3.5KW - Front to Back

Vollrath® Ultra - Dual HOB Countertop 3.5KW - Front to Back

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Nexel® HC1836HP, Heater/Proofer Non-Insulated, Holds 36 18"x26" Pans, Lexan Door

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard with Silver Frame, 72"W x 48"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Vollrath® E-Z Juice Extractor

Vollrath® E-Z Juice Extractor

A whole new range of possibilities. Cutting-edge dial control with high-speed power and temperature level adjustment - includes 1-180 minute timer function. Bright LED digital readout is easy to see. Temperture memory - powers up to the last used temperature setting. Continuous duty power level control for the toughest commercial applications. Compact and mobile, no maintenance. Low-profile case provides more natural cooking height. 360° design looks appealing on both operator and customer sides. Smart component placement means cord and fans are located under the top case assembly, improving appearance. Tough stainless steel case with 100% framed ceramic top for durability. 100% factory bench tested for ultimate quality control. "Hot" warning display for safety. Padded carrying bag for safe and convenient transport. 6 foot cord and plug. 14-1/2"L x 12-1/2"W x 2-7/8"H Overall.

Weights & Dimensions

  • Width 12-1/2 in (31.75 cm)
  • Length 14-1/2 in (36.83 cm)
  • Max Pan Size 14 in (35.56 cm)
  • Height 2-7/8 in (7.3 cm)

Product Details

  • Kilowatts 0.45 kW
  • Voltage 120 V
  • Plug 5-15P
  • Amperage 3.8 A
  • Package Quantity 1
  • Brand Vollrath
  • Material Stainless Steel Case/Ceramic Top
  • Style Drop-In
  • Manufacturers Part Number 5950145

Compliance & Certifications

  • Certifications cULus, NSF, FCC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Mirage® - Drop-in Warmer 450W

Vollrath® Mirage® - Drop-in Warmer 450W

Item #: WBB209843

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant